Men's Relaxed Fit Heavyweight Carpenter Jeans, 36 in, Rinsed Black, 100% Cotton
- Mfr # 1933BK 36 34
- Zoro # G6030573
product price:Â
$
34.79
/ea
Key Features
Material
100% Cotton
Gender
Men's
Fabric Weight
12 oz
Fits Waist Size
36"
Series
1939
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1933BK 36 34
- Zoro #
- G6030573
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Size
- 36 in
- Fits Waist Size
- 36"
- Tag Size
- 36 x 34
- Maximum Waist Size
- 36 in
- Fits Chest Size
- Extra Room in Seat and Thigh, Fits Over Boots, Garment Washed for Softness and Shrinkage Control, Triple Stitched Toughness at Yoke, Seat and Side Seams
Description
Jean, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 12 oz, Includes Lining No, Style Duck Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 7, Color Rinsed Black, Inseam 34 in, Maximum Waist Size 36 in, Ankle Type Open, Application Carpentry, Cleaning and Care Instructions Home Wash
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.