Men's Relaxed Fit Heavyweight Carpenter Jeans, 38 in, Rinsed Moss Green, 100% Cotton
Mfr # 1933MS 38 32
Zoro # G6043027
product price:Â $36.49
/eaKey Features
Material
100% Cotton
Gender
Men's
Size
38 in
Inseam
32 in
Fabric Weight
12 oz
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1933MS 38 32
Zoro #
G6043027
UPC #
-
Country of Origin
Mexico
Dimensions
Size
38 in
Fits Waist Size
38"
Maximum Waist Size
38 in
Tag Size
38 x 32
Description
Jean, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 12 oz, Includes Lining No, Style Duck Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 7, Color Rinsed Moss Green, Inseam 32 in, Maximum Waist Size 38 in, Ankle Type Open, Application Carpentry, Cleaning and Care Instructions Home Wash
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.