Men's Relaxed Fit Heavyweight Carpenter Jeans, 42 in, Rinsed Moss Green, 100% Cotton

  • Mfr # 1933MS 42 30

  • Zoro # G6040848


product price:  $37.49
/ea

Key Features

Material
100% Cotton
Gender
Men's
Fabric Weight
12 oz
Fits Waist Size
42"
Series
1939
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1933MS 42 30
Zoro #
G6040848
UPC #
-
Country of Origin
Mexico

Dimensions

Size
42 in
Fits Waist Size
42"
Tag Size
42 x 30
Maximum Waist Size
42 in

Details

Item
Relaxed Fit Heavyweight Carpenter Jeans
Color
Rinsed Moss Green
Material
100% Cotton
Gender
Men's
Inseam
30 in
Fabric Weight
12 oz
Series
1939
Number of Outside Pockets
7
Closure Type
Zipper/Button
Garment Style
Mens Denim
Pockets
7
Insulated for Cold Conditions
No
Includes Hammer Loop
Yes
Cleaning and Care Instructions
Home Wash
Features
Extra Room in Seat and Thigh, Fits Over Boots, Garment Washed for Softness and Shrinkage Control, Triple Stitched Toughness at Yoke, Seat and Side Seams
Leg Fit
Straight Leg
Fit
Relaxed Fit
Waist Closure
Buttons
Fly Closure Type
Zipper
Application
Carpentry
Ankle Type
Open

Description

Jean, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 12 oz, Includes Lining No, Style Duck Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 7, Color Rinsed Moss Green, Inseam 30 in, Maximum Waist Size 42 in, Ankle Type Open, Application Carpentry, Cleaning and Care Instructions Home Wash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.