
Men's Relaxed Fit Heavyweight Carpenter Jeans, 42 in, Rinsed Slate, 100% Cotton
Mfr # 1933SL 42 32
Zoro # G6040592
product price:Â $35.95
/eaKey Features
Material
100% Cotton
Gender
Men's
Fabric Weight
12 oz
Series
1939
Closure Type
Zipper/Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1933SL 42 32
Zoro #
G6040592
UPC #
-
Country of Origin
Mexico
Dimensions
Size
42 in
Tag Size
42 x 32
Maximum Waist Size
42 in
Details
Item
Relaxed Fit Heavyweight Carpenter Jeans
Color
Rinsed Slate
Material
100% Cotton
Gender
Men's
Inseam
32 in
Fabric Weight
12 oz
Series
1939
Closure Type
Zipper/Button
Number of Outside Pockets
7
Garment Style
Mens Denim
Pockets
7
Cleaning and Care Instructions
Home Wash
Waist Closure
Buttons
Insulated for Cold Conditions
No
Fit
Relaxed Fit
Fly Closure Type
Zipper
Application
Carpentry
Ankle Type
Open
Includes Hammer Loop
Yes
Features
Extra Room in Seat and Thigh, Fits Over Boots, Garment Washed for Softness and Shrinkage Control, Triple Stitched Toughness at Yoke, Seat and Side Seams
Leg Fit
Straight Leg
Description
Jean, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 12 oz, Includes Lining No, Style Duck Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 7, Color Rinsed Slate, Inseam 32 in, Maximum Waist Size 42 in, Ankle Type Open, Application Carpentry, Cleaning and Care Instructions Home Wash
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.