
Men's Relaxed Fit Heavyweight Carpenter Jeans, 44 in, Rinsed Slate, 100% Cotton
Mfr # 1933SL 44 30
Zoro # G6040933
product price:Â $37.49
/eaKey Features
Material
100% Cotton
Gender
Men's
Fabric Weight
12 oz
Series
1939
Closure Type
Zipper/Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1933SL 44 30
Zoro #
G6040933
UPC #
-
Country of Origin
Mexico
Dimensions
Size
44 in
Maximum Waist Size
44 in
Tag Size
44 x 30
Details
Item
Relaxed Fit Heavyweight Carpenter Jeans
Color
Rinsed Slate
Material
100% Cotton
Gender
Men's
Inseam
30 in
Fabric Weight
12 oz
Series
1939
Closure Type
Zipper/Button
Number of Outside Pockets
7
Garment Style
Mens Denim
Pockets
7
Features
Extra Room in Seat and Thigh, Fits Over Boots, Garment Washed for Softness and Shrinkage Control, Triple Stitched Toughness at Yoke, Seat and Side Seams
Includes Hammer Loop
Yes
Fit
Relaxed Fit
Leg Fit
Straight Leg
Fly Closure Type
Zipper
Application
Carpentry
Waist Closure
Buttons
Cleaning and Care Instructions
Home Wash
Insulated for Cold Conditions
No
Ankle Type
Open
Description
Jean, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 12 oz, Includes Lining No, Style Duck Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 7, Color Rinsed Slate, Inseam 30 in, Maximum Waist Size 44 in, Ankle Type Open, Application Carpentry, Cleaning and Care Instructions Home Wash
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.