Men's Relaxed Fit Heavyweight Carpenter Jeans, 46 in, Rinsed Timber, 100% Cotton
Mfr # 1933TB 46 32
Zoro # G6038879
product price:Â $37.49
/eaKey Features
Material
100% Cotton
Gender
Men's
Fabric Weight
12 oz
Fits Waist Size
46"
Series
1939
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1933TB 46 32
Zoro #
G6038879
UPC #
-
Country of Origin
Mexico
Dimensions
Size
46 in
Fits Waist Size
46"
Maximum Waist Size
46 in
Tag Size
46 x 32
Description
Jean, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 12 oz, Includes Lining No, Style Duck Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 7, Color Rinsed Timber, Inseam 32 in, Maximum Waist Size 46 in, Ankle Type Open, Application Carpentry, Cleaning and Care Instructions Home Wash
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.