Men's Relaxed Fit Heavyweight Carpenter Jeans, 50 in, Rinsed Timber, 100% Cotton

  • Mfr # 1933TB 50 30

  • Zoro # G6040778


product price:  $37.79
/ea

Key Features

Material
100% Cotton
Gender
Men's
Size
50 in
Inseam
30 in
Fabric Weight
12 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1933TB 50 30
Zoro #
G6040778
UPC #
-
Country of Origin
Mexico

Dimensions

Size
50 in
Fits Waist Size
50"
Tag Size
50 x 30
Maximum Waist Size
50 in

Details

Item
Relaxed Fit Heavyweight Carpenter Jeans
Color
Rinsed Timber
Material
100% Cotton
Gender
Men's
Inseam
30 in
Fabric Weight
12 oz
Series
1939
Closure Type
Zipper/Button
Number of Outside Pockets
7
Pockets
7
Garment Style
Mens Denim
Fit
Relaxed Fit
Waist Closure
Buttons
Insulated for Cold Conditions
No
Features
Extra Room in Seat and Thigh, Fits Over Boots, Garment Washed for Softness and Shrinkage Control, Triple Stitched Toughness at Yoke, Seat and Side Seams
Ankle Type
Open
Application
Carpentry
Fly Closure Type
Zipper
Includes Hammer Loop
Yes
Cleaning and Care Instructions
Home Wash
Leg Fit
Straight Leg

Description

Jean, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 12 oz, Includes Lining No, Style Duck Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 7, Color Rinsed Timber, Inseam 30 in, Maximum Waist Size 50 in, Ankle Type Open, Application Carpentry, Cleaning and Care Instructions Home Wash

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.