Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Relaxed Pocket Jeans, 46 in, Blue, Cotton

  • Mfr # CR39RB 46 32

  • Zoro # G4308145


product price: $32.75
/ea

Key Features

Material
Cotton
Gender
Men's
Fabric Weight
13.75 oz
Fits Waist Size
46 in
Series
CR39
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR39RB 46 32
Zoro #
G4308145
UPC #
-
Country of Origin
Mexico

Dimensions

Size
46 in
Fits Waist Size
46 in
Tag Size
46 x 32
Maximum Waist Size
46 in

Details

Item
Relaxed Pocket Jeans
Color
Blue
Material
Cotton
Gender
Men's
Inseam
32 in
Fabric Weight
13.75 oz
Series
CR39
Number of Outside Pockets
5
Closure Type
Zipper/Button
Lining Material
Unlined
Garment Style
Mens Denim
Pockets
5
Application
Industrial
Waist Closure
Buttons
Fly Closure Type
Zipper
Features
(7) Keystone Belt Loops Add Strength, Prevent Bunching, Brass Rivets Reinforce Stress Points, Classic 5-Pocket Styling, Designed for Industrial Laundries, Garment Washed for Softness, Ratcheting Zipper Reduces Zipper Stress During Wash, Signature Back Pocket Stitching
Includes Hammer Loop
No
Fit
Relaxed Fit
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Leg Fit
Straight Leg
Insulated for Cold Conditions
No

Description

Relaxed Pocket Jeans, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 13.75 oz, Includes Lining No, Style Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Blue, Inseam 32 in, Maximum Waist Size 46 in, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.