Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Relaxed Pocket Jeans, 50 in, Blue, Cotton

  • Mfr # CR39RB 50 32

  • Zoro # G4308109


product price: $32.75
/ea

Key Features

Material
Cotton
Gender
Men's
Fabric Weight
13.75 oz
Fits Waist Size
50 in
Series
CR39
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR39RB 50 32
Zoro #
G4308109
UPC #
-
Country of Origin
Mexico

Dimensions

Size
50 in
Fits Waist Size
50 in
Tag Size
50 x 32
Maximum Waist Size
50 in

Details

Item
Relaxed Pocket Jeans
Color
Blue
Material
Cotton
Gender
Men's
Inseam
32 in
Fabric Weight
13.75 oz
Series
CR39
Lining Material
Unlined
Number of Outside Pockets
5
Closure Type
Zipper/Button
Garment Style
Mens Denim
Pockets
5
Features
(7) Keystone Belt Loops Add Strength, Prevent Bunching, Brass Rivets Reinforce Stress Points, Classic 5-Pocket Styling, Designed for Industrial Laundries, Garment Washed for Softness, Ratcheting Zipper Reduces Zipper Stress During Wash, Signature Back Pocket Stitching
Waist Closure
Buttons
Application
Industrial
Insulated for Cold Conditions
No
Fit
Relaxed Fit
Leg Fit
Straight Leg
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Includes Hammer Loop
No
Fly Closure Type
Zipper

Description

Relaxed Pocket Jeans, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 13.75 oz, Includes Lining No, Style Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Blue, Inseam 32 in, Maximum Waist Size 50 in, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.