Men's Short Sleeve Industrial Work Shirt, Cotton/Polyester, Button, Black, 3XL

  • Mfr # S535BK TL 3XL

  • Zoro # G5030015


product price: $22.19
/ea

Key Features

Size
3XL
Color
Black
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S535BK TL 3XL
Zoro #
G5030015
UPC #
-
Country of Origin
Multiple

Dimensions

Size
3XL
Sleeve Length
12 1/2 in
Neck Size
19 to 19-1/2 in
Fits Chest Size
58-1/2 in
Length
35 in
Maximum Neck Size
19 1/2 in
Size-Body Type
Tall
Maximum Chest Size
58 1/2 in
Minimum Chest Size
56 1/2 in
Minimum Neck Size
19 in

Details

Item
Short Sleeve Industrial Work Shirt
Color
Black
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
Features
Wrinkle-Resistant
Gender
Men's
Closure Type
Button
Number of Outside Pockets
2
Style
Work Shirt
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Application
Industrial
Front Closure Type
Buttons
Series
S535
Pocket Locations
Chest
Collar Style
Two Piece

Description

Short Sleeve Industrial Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Black, Sleeve Type Short, Sleeve Length 12 1/2 in, Size 3XL, Minimum Neck Size 19 in, Maximum Neck Size 19 1/2 in, Maximum Chest Size 58 1/2 in, Minimum Chest Size 56 1/2 in, Length 35 in, Size-Body Type Tall, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.