Men's Short Sleeve Industrial Work Shirt, Cotton/Polyester, Button, Black, 5XL

  • Mfr # S535BK RG 5XL

  • Zoro # G5029972


product price: $21.15
/ea

Key Features

Size
5XL
Color
Black
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S535BK RG 5XL
Zoro #
G5029972
UPC #
-
Country of Origin
Multiple

Dimensions

Size
5XL
Sleeve Length
13 3/4 in
Neck Size
21 to 21-1/2 in
Fits Chest Size
64-1/2 in
Length
34 1/2 in
Maximum Neck Size
21 1/2 in
Size-Body Type
Regular
Minimum Chest Size
62 1/2 in
Maximum Chest Size
64 1/2 in
Minimum Neck Size
21 in

Details

Item
Short Sleeve Industrial Work Shirt
Color
Black
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
Features
Wrinkle-Resistant
Gender
Men's
Closure Type
Button
Number of Outside Pockets
2
Style
Work Shirt
Pocket Locations
Chest
Collar Style
Two Piece
Front Closure Type
Buttons
Application
Industrial
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Series
S535

Description

Short Sleeve Industrial Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Black, Sleeve Type Short, Sleeve Length 13 3/4 in, Size 5XL, Minimum Neck Size 21 in, Maximum Neck Size 21 1/2 in, Maximum Chest Size 64 1/2 in, Minimum Chest Size 62 1/2 in, Length 34 1/2 in, Size-Body Type Regular, Application Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.