Men's Short Sleeve Industrial Work Shirt, Cotton/Polyester, Button, Black, XL

  • Mfr # S535BK TL XL

  • Zoro # G5030042


product price: $22.19
/ea

Key Features

Size
XL
Color
Black
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S535BK TL XL
Zoro #
G5030042
UPC #
-
Country of Origin
Multiple

Dimensions

Size
XL
Sleeve Length
11 1/4 in
Neck Size
17 to 17-1/2 in
Fits Chest Size
52-1/2 in
Length
34 in
Maximum Neck Size
17 1/2 in
Maximum Chest Size
52 1/2 in
Size-Body Type
Tall
Minimum Neck Size
17 in
Minimum Chest Size
50 1/2 in

Details

Item
Short Sleeve Industrial Work Shirt
Color
Black
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
Features
Wrinkle-Resistant
Gender
Men's
Closure Type
Button
Number of Outside Pockets
2
Style
Work Shirt
Collar Style
Two Piece
Series
S535
Front Closure Type
Buttons
Pocket Locations
Chest
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Application
Industrial

Description

Short Sleeve Industrial Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Black, Sleeve Type Short, Sleeve Length 11 1/4 in, Size XL, Minimum Neck Size 17 in, Maximum Neck Size 17 1/2 in, Maximum Chest Size 52 1/2 in, Minimum Chest Size 50 1/2 in, Length 34 in, Size-Body Type Tall, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.