Men's Short Sleeve Industrial Work Shirt, Cotton/Polyester, Button, Navy, 5XL
Mfr # S535NV RG 5XL
Zoro # G5030094
product price:Â $22.19
/eaKey Features
Size
5XL
Color
Navy
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S535NV RG 5XL
Zoro #
G5030094
UPC #
-
Country of Origin
Multiple
Dimensions
Size
5XL
Sleeve Length
13 3/4 in
Neck Size
21 to 21-1/2 in
Fits Chest Size
64-1/2 in
Length
34 1/2 in
Maximum Neck Size
21 1/2 in
Size-Body Type
Regular
Minimum Chest Size
62 1/2 in
Maximum Chest Size
64 1/2 in
Minimum Neck Size
21 in
Description
Short Sleeve Industrial Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Navy, Sleeve Type Short, Sleeve Length 13 3/4 in, Size 5XL, Minimum Neck Size 21 in, Maximum Neck Size 21 1/2 in, Maximum Chest Size 64 1/2 in, Minimum Chest Size 62 1/2 in, Length 34 1/2 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.