Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Short Sleeve Polo, Polyester, Pullover, Black/Gray, 2XL

  • Mfr # LS66SB RG 2XL

  • Zoro # G3847037


product price: $28.29
/ea

Key Features

Size
2XL
Color
Black/Gray
Material
Polyester
Fabric Weight
6 oz
Features
Low Maintenance Fiber Characteristics That Make it the Perfect Shirt for the Busy, Professional Working Man
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS66SB RG 2XL
Zoro #
G3847037
UPC #
-
Country of Origin
Multiple

Dimensions

Size
2XL
Length
Regular
Fits Chest Size
26-1/2 in
Maximum Chest Size
26 1/2 in
Minimum Neck Size
18 in
Maximum Neck Size
18 1/2 in

Details

Item
Short Sleeve Polo
Color
Black/Gray
Material
Polyester
Fabric Weight
6 oz
Features
Low Maintenance Fiber Characteristics That Make it the Perfect Shirt for the Busy, Professional Working Man
Gender
Men's
Closure Type
Pullover
Number of Outside Pockets
2
Style
Polo
Front Closure Type
Buttons
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Moisture-Wicking
Yes

Description

Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 6 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Color Black/Gray, Sleeve Type Short, Size 2XL, Minimum Neck Size 18 in, Maximum Neck Size 18 1/2 in, Maximum Chest Size 26 1/2 in, Length Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry, Features Low Maintenance Fiber Characteristics That Make it the Perfect Shirt for the Busy, Professional Working Man, Moisture-Wicking Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.