Zoro Homepage

Men's Short Sleeve Polo, Polyester, Pullover, Black/Gray, M

  • Mfr # LS66SB RG M

  • Zoro # G3847061


product price: $26.19
/ea

Key Features

Color
Black/Gray
Material
Polyester
Fabric Weight
6 oz
Features
Low Maintenance Fiber Characteristics That Make it the Perfect Shirt for the Busy, Professional Working Man
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS66SB RG M
Zoro #
G3847061
UPC #
-
Country of Origin
Multiple

Dimensions

Size
M
Fits Chest Size
21 in
Length
Regular
Maximum Neck Size
15 1/2 in
Minimum Neck Size
15 in
Maximum Chest Size
21 in

Details

Item
Short Sleeve Polo
Color
Black/Gray
Material
Polyester
Fabric Weight
6 oz
Features
Low Maintenance Fiber Characteristics That Make it the Perfect Shirt for the Busy, Professional Working Man
Gender
Men's
Closure Type
Pullover
Number of Outside Pockets
2
Style
Polo
Front Closure Type
Buttons
Moisture-Wicking
Yes
Cleaning and Care Instructions
Home Wash, Industrial Laundry

Description

Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 6 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Color Black/Gray, Sleeve Type Short, Size M, Minimum Neck Size 15 in, Maximum Neck Size 15 1/2 in, Maximum Chest Size 21 in, Length Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry, Features Low Maintenance Fiber Characteristics That Make it the Perfect Shirt for the Busy, Professional Working Man, Moisture-Wicking Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.