Men's Short Sleeve Polo, Polyester, Pullover, Black/Gray, XL
Mfr # LS66SB RG XL
Zoro # G3847046
product price: $26.19
/eaKey Features
Color
Black/Gray
Material
Polyester
Fabric Weight
6 oz
Features
Low Maintenance Fiber Characteristics That Make it the Perfect Shirt for the Busy, Professional Working Man
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LS66SB RG XL
Zoro #
G3847046
UPC #
-
Country of Origin
Multiple
Dimensions
Size
XL
Fits Chest Size
24-1/2 in
Length
Regular
Maximum Chest Size
24 1/2 in
Maximum Neck Size
17 1/2 in
Minimum Neck Size
17 in
Details
Item
Short Sleeve Polo
Color
Black/Gray
Material
Polyester
Fabric Weight
6 oz
Features
Low Maintenance Fiber Characteristics That Make it the Perfect Shirt for the Busy, Professional Working Man
Gender
Men's
Closure Type
Pullover
Number of Outside Pockets
2
Style
Polo
Moisture-Wicking
Yes
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Front Closure Type
Buttons
Description
Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 6 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Color Black/Gray, Sleeve Type Short, Size XL, Minimum Neck Size 17 in, Maximum Neck Size 17 1/2 in, Maximum Chest Size 24 1/2 in, Length Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry, Features Low Maintenance Fiber Characteristics That Make it the Perfect Shirt for the Busy, Professional Working Man, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.