Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Short Sleeve Polo, Polyester, Pullover/Button, Black, XL

  • Mfr # LS45BK RG XL

  • Zoro # G4316481


product price: $31.49
/ea

Key Features

Material
Polyester
Fabric Weight
6 oz/sq yd
Fit
Regular Fit
Features
Micro Pique Fabric, Moisture Wicking Technology
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS45BK RG XL
Zoro #
G4316481
UPC #
-
Country of Origin
Multiple

Dimensions

Size
XL
Sleeve Length
11 in
Length
Regular
Neck Size
18 in
Fits Chest Size
46 in to 48 in
Maximum Neck Size
18 in
Size-Body Type
Regular
Maximum Chest Size
48 in
Minimum Neck Size
17 in
Minimum Chest Size
46 in

Details

Item
Short Sleeve Polo
Color
Black
Material
Polyester
Fabric Weight
6 oz/sq yd
Fit
Regular Fit
Features
Micro Pique Fabric, Moisture Wicking Technology
Gender
Men's
Closure Type
Pullover/Button
Number of Outside Pockets
0
Style
Polo
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Application
Industrial
Moisture-Wicking
Yes
Series
LS45
Front Closure Type
Buttons

Description

Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Regular Fit, Color Black, Sleeve Type Short, Sleeve Length 11 in, Size XL, Minimum Neck Size 17 in, Maximum Neck Size 18 in, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Length Regular, Size-Body Type Regular, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.