Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Short Sleeve Polo, Polyester, Pullover/Button, Navy, 3XL

  • Mfr # LS45DN RG 3XL

  • Zoro # G4316308


product price: $31.49
/ea

Key Features

Material
Polyester
Fabric Weight
6 oz/sq yd
Fit
Regular Fit
Features
Micro Pique Fabric, Moisture Wicking Technology
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS45DN RG 3XL
Zoro #
G4316308
UPC #
-
Country of Origin
Multiple

Dimensions

Size
3XL
Sleeve Length
11 in
Neck Size
19-1/2 in
Length
Regular
Fits Chest Size
54 in to 56 in
Minimum Chest Size
54 in
Maximum Neck Size
19 1/2 in
Minimum Neck Size
19 in
Size-Body Type
Regular
Maximum Chest Size
56 in

Details

Item
Short Sleeve Polo
Color
Navy
Material
Polyester
Fabric Weight
6 oz/sq yd
Fit
Regular Fit
Features
Micro Pique Fabric, Moisture Wicking Technology
Gender
Men's
Closure Type
Pullover/Button
Number of Outside Pockets
0
Style
Polo
Front Closure Type
Buttons
Application
Industrial
Moisture-Wicking
Yes
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Series
LS45

Description

Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Regular Fit, Color Navy, Sleeve Type Short, Sleeve Length 11 in, Size 3XL, Minimum Neck Size 19 in, Maximum Neck Size 19 1/2 in, Maximum Chest Size 56 in, Minimum Chest Size 54 in, Length Regular, Size-Body Type Regular, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.