Zoro Homepage

Men's Short Sleeve Polo Shirt, Polyester, Button, Black, 2XL

  • Mfr # LS44BK RG 2XL

  • Zoro # G9041846


product price: $25.79
/ea

Key Features

Color
Black
Material
Polyester
Fabric Weight
6 oz/sq yd
Fit
Regular Fit
Features
Built in Side Vents, Easy Care Stain Release, Moisture Wicking Technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS44BK RG 2XL
Zoro #
G9041846
UPC #
-
Country of Origin
Multiple

Dimensions

Size
2XL
Sleeve Length
11 1/2 in
Length
31 in
Fits Chest Size
26-1/2 in
Neck Size
10 in
Minimum Chest Size
50 in
Maximum Neck Size
10 in
Minimum Neck Size
18 in
Maximum Chest Size
26 1/2 in
Size-Body Type
Regular

Details

Item
Short Sleeve Polo Shirt
Color
Black
Material
Polyester
Fabric Weight
6 oz/sq yd
Fit
Regular Fit
Features
Built in Side Vents, Easy Care Stain Release, Moisture Wicking Technology
Gender
Men's
Closure Type
Button
Number of Outside Pockets
1
Style
Polo
Front Closure Type
Buttons
Moisture-Wicking
Yes
Series
LS44
Application
Industrial
Collar Style
Rib Knit
Cuff Style
Knit
Cleaning and Care Instructions
Home Wash, Industrial Laundry

Description

T-Shirt, Gender Men's, Style Polo, Material Polyester, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Regular Fit, Color Black, Sleeve Type Short, Sleeve Length 11 1/2 in, Size 2XL, Minimum Neck Size 18 in, Maximum Neck Size 10 in, Maximum Chest Size 26 1/2 in, Minimum Chest Size 50 in, Length 31 in, Size-Body Type Regular, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Rib Knit, Cuff Style Knit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.