Zoro Homepage

Men's Short Sleeve Polo Shirt, Polyester, Button, Black, 3XL

  • Mfr # LS44BK RG 3XL

  • Zoro # G9041855


product price: $26.29
/ea

Key Features

Material
Polyester
Fabric Weight
6 oz/sq yd
Fit
Regular Fit
Features
Built in Side Vents, Easy Care Stain Release, Moisture Wicking Technology
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS44BK RG 3XL
Zoro #
G9041855
UPC #
-
Country of Origin
Multiple

Dimensions

Size
3XL
Sleeve Length
11 in
Fits Chest Size
28-1/2 in
Length
31 1/2 in
Neck Size
10-1/2 in
Maximum Chest Size
28 1/2 in
Maximum Neck Size
10 1/2 in
Size-Body Type
Regular
Minimum Chest Size
54 in
Minimum Neck Size
19 in

Details

Item
Short Sleeve Polo Shirt
Color
Black
Material
Polyester
Fabric Weight
6 oz/sq yd
Fit
Regular Fit
Features
Built in Side Vents, Easy Care Stain Release, Moisture Wicking Technology
Gender
Men's
Closure Type
Button
Number of Outside Pockets
1
Style
Polo
Application
Industrial
Series
LS44
Front Closure Type
Buttons
Moisture-Wicking
Yes
Cuff Style
Knit
Collar Style
Rib Knit
Cleaning and Care Instructions
Home Wash, Industrial Laundry

Description

T-Shirt, Gender Men's, Style Polo, Material Polyester, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Regular Fit, Color Black, Sleeve Type Short, Sleeve Length 11 in, Size 3XL, Minimum Neck Size 19 in, Maximum Neck Size 10 1/2 in, Maximum Chest Size 28 1/2 in, Minimum Chest Size 54 in, Length 31 1/2 in, Size-Body Type Regular, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Rib Knit, Cuff Style Knit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.