Zoro Homepage

Men's Short Sleeve Polo Shirt, Polyester, Button, Gray, 5XL

  • Mfr # LS44CH RG 5XL

  • Zoro # G9041952


product price: $25.79
/ea

Key Features

Color
Gray
Material
Polyester
Fabric Weight
6 oz/sq yd
Fit
Regular Fit
Features
Built in Side Vents, Easy Care Stain Release, Moisture Wicking Technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS44CH RG 5XL
Zoro #
G9041952
UPC #
-
Country of Origin
Multiple

Dimensions

Size
5XL
Sleeve Length
11 1/2 in
Length
32 1/2 in
Fits Chest Size
32-1/2 in
Neck Size
11-1/2 in
Size-Body Type
Regular
Minimum Neck Size
21 in
Minimum Chest Size
62 in
Maximum Chest Size
32 1/2 in
Maximum Neck Size
11 1/2 in

Details

Item
Short Sleeve Polo Shirt
Color
Gray
Material
Polyester
Fabric Weight
6 oz/sq yd
Fit
Regular Fit
Features
Built in Side Vents, Easy Care Stain Release, Moisture Wicking Technology
Gender
Men's
Closure Type
Button
Number of Outside Pockets
1
Style
Polo
Cuff Style
Knit
Moisture-Wicking
Yes
Series
LS44
Front Closure Type
Buttons
Application
Industrial
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Collar Style
Rib Knit

Description

T-Shirt, Gender Men's, Style Polo, Material Polyester, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Regular Fit, Color Gray, Sleeve Type Short, Sleeve Length 11 1/2 in, Size 5XL, Minimum Neck Size 21 in, Maximum Neck Size 11 1/2 in, Maximum Chest Size 32 1/2 in, Minimum Chest Size 62 in, Length 32 1/2 in, Size-Body Type Regular, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Rib Knit, Cuff Style Knit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.