Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Short Sleeve Polo Shirt, Polyester, Button, Gray, L

  • Mfr # LS44CH RG L

  • Zoro # G9041907


product price: $25.79
/ea

Key Features

Material
Polyester
Fabric Weight
6 oz/sq yd
Fit
Regular Fit
Features
Built in Side Vents, Easy Care Stain Release, Moisture Wicking Technology
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS44CH RG L
Zoro #
G9041907
UPC #
-
Country of Origin
Multiple

Dimensions

Size
L
Sleeve Length
10 3/4 in
Length
30 in
Neck Size
9 in
Fits Chest Size
22-1/2 in
Maximum Chest Size
22 1/2 in
Minimum Neck Size
16 in
Size-Body Type
Regular
Minimum Chest Size
42 in
Maximum Neck Size
9 in

Details

Item
Short Sleeve Polo Shirt
Color
Gray
Material
Polyester
Fabric Weight
6 oz/sq yd
Fit
Regular Fit
Features
Built in Side Vents, Easy Care Stain Release, Moisture Wicking Technology
Gender
Men's
Closure Type
Button
Number of Outside Pockets
1
Style
Polo
Application
Industrial
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Series
LS44
Moisture-Wicking
Yes
Collar Style
Rib Knit
Front Closure Type
Buttons
Cuff Style
Knit

Description

T-Shirt, Gender Men's, Style Polo, Material Polyester, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Regular Fit, Color Gray, Sleeve Type Short, Sleeve Length 10 3/4 in, Size L, Minimum Neck Size 16 in, Maximum Neck Size 9 in, Maximum Chest Size 22 1/2 in, Minimum Chest Size 42 in, Length 30 in, Size-Body Type Regular, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Rib Knit, Cuff Style Knit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.