Men's Short Sleeve Polo Shirt, Polyester, Button, Gray, M
Mfr # LS44CH RG M
Zoro # G9041891
product price: $26.29
/eaKey Features
Size
M
Color
Gray
Material
Polyester
Fabric Weight
6 oz/sq yd
Fit
Regular Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LS44CH RG M
Zoro #
G9041891
UPC #
-
Country of Origin
Multiple
Dimensions
Size
M
Sleeve Length
10 3/4 in
Neck Size
8-1/2 in
Length
29 1/2 in
Fits Chest Size
21 in
Maximum Neck Size
8 1/2 in
Minimum Neck Size
15 in
Size-Body Type
Regular
Maximum Chest Size
21 in
Minimum Chest Size
38 in
Description
T-Shirt, Gender Men's, Style Polo, Material Polyester, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Regular Fit, Color Gray, Sleeve Type Short, Sleeve Length 10 3/4 in, Size M, Minimum Neck Size 15 in, Maximum Neck Size 8 1/2 in, Maximum Chest Size 21 in, Minimum Chest Size 38 in, Length 29 1/2 in, Size-Body Type Regular, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Rib Knit, Cuff Style Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.