Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Short Sleeve Polo Shirt, Polyester, Button, Gray, S

  • Mfr # LS44CH RG S

  • Zoro # G9041882


product price: $25.79
/ea

Key Features

Material
Polyester
Fabric Weight
6 oz/sq yd
Fit
Regular Fit
Features
Built in Side Vents, Easy Care Stain Release, Moisture Wicking Technology
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS44CH RG S
Zoro #
G9041882
UPC #
-
Country of Origin
Multiple

Dimensions

Size
S
Sleeve Length
10 3/4 in
Fits Chest Size
19-1/2 in
Neck Size
8 in
Length
29 in
Size-Body Type
Regular
Minimum Neck Size
14 in
Maximum Neck Size
8 in
Minimum Chest Size
34 in
Maximum Chest Size
19 1/2 in

Details

Item
Short Sleeve Polo Shirt
Color
Gray
Material
Polyester
Fabric Weight
6 oz/sq yd
Fit
Regular Fit
Features
Built in Side Vents, Easy Care Stain Release, Moisture Wicking Technology
Gender
Men's
Closure Type
Button
Number of Outside Pockets
1
Style
Polo
Cuff Style
Knit
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Collar Style
Rib Knit
Series
LS44
Moisture-Wicking
Yes
Front Closure Type
Buttons
Application
Industrial

Description

T-Shirt, Gender Men's, Style Polo, Material Polyester, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Regular Fit, Color Gray, Sleeve Type Short, Sleeve Length 10 3/4 in, Size S, Minimum Neck Size 14 in, Maximum Neck Size 8 in, Maximum Chest Size 19 1/2 in, Minimum Chest Size 34 in, Length 29 in, Size-Body Type Regular, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Rib Knit, Cuff Style Knit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.