Zoro Homepage

Men's Short Sleeve Polo Shirt, Polyester, Button, Gray, XL

  • Mfr # LS44CH RG XL

  • Zoro # G9041916


product price: $26.29
/ea

Key Features

Material
Polyester
Fabric Weight
6 oz/sq yd
Fit
Regular Fit
Features
Built in Side Vents, Easy Care Stain Release, Moisture Wicking Technology
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS44CH RG XL
Zoro #
G9041916
UPC #
-
Country of Origin
Multiple

Dimensions

Size
XL
Sleeve Length
11 in
Neck Size
9-1/2 in
Length
30 1/2 in
Fits Chest Size
24-1/2 in
Minimum Chest Size
46 in
Minimum Neck Size
17 in
Size-Body Type
Regular
Maximum Neck Size
9 1/2 in
Maximum Chest Size
24 1/2 in

Details

Item
Short Sleeve Polo Shirt
Color
Gray
Material
Polyester
Fabric Weight
6 oz/sq yd
Fit
Regular Fit
Features
Built in Side Vents, Easy Care Stain Release, Moisture Wicking Technology
Gender
Men's
Closure Type
Button
Number of Outside Pockets
1
Style
Polo
Series
LS44
Application
Industrial
Moisture-Wicking
Yes
Collar Style
Rib Knit
Front Closure Type
Buttons
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Cuff Style
Knit

Description

T-Shirt, Gender Men's, Style Polo, Material Polyester, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Regular Fit, Color Gray, Sleeve Type Short, Sleeve Length 11 in, Size XL, Minimum Neck Size 17 in, Maximum Neck Size 9 1/2 in, Maximum Chest Size 24 1/2 in, Minimum Chest Size 46 in, Length 30 1/2 in, Size-Body Type Regular, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Rib Knit, Cuff Style Knit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.