Men's Short Sleeve Polo Shirt, Polyester, Button, Navy, 3XL
Mfr # LS44DN RG 3XL
Zoro # G9042013
product price: $26.29
/eaKey Features
Size
3XL
Color
Navy
Material
Polyester
Fabric Weight
6 oz/sq yd
Fit
Regular Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LS44DN RG 3XL
Zoro #
G9042013
UPC #
-
Country of Origin
Multiple
Dimensions
Size
3XL
Sleeve Length
11 in
Neck Size
10-1/2 in
Length
31 1/2 in
Fits Chest Size
28-1/2 in
Maximum Chest Size
28 1/2 in
Maximum Neck Size
10 1/2 in
Size-Body Type
Regular
Minimum Chest Size
54 in
Minimum Neck Size
19 in
Description
T-Shirt, Gender Men's, Style Polo, Material Polyester, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Regular Fit, Color Navy, Sleeve Type Short, Sleeve Length 11 in, Size 3XL, Minimum Neck Size 19 in, Maximum Neck Size 10 1/2 in, Maximum Chest Size 28 1/2 in, Minimum Chest Size 54 in, Length 31 1/2 in, Size-Body Type Regular, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Rib Knit, Cuff Style Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.