Zoro Homepage

Men's Short Sleeve Polo Shirt, Polyester, Button, Navy, 4XL

  • Mfr # LS44DN RG 4XL

  • Zoro # G9042022


product price: $26.29
/ea

Key Features

Color
Navy
Material
Polyester
Fabric Weight
6 oz/sq yd
Fit
Regular Fit
Features
Built in Side Vents, Easy Care Stain Release, Moisture Wicking Technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS44DN RG 4XL
Zoro #
G9042022
UPC #
-
Country of Origin
Multiple

Dimensions

Size
4XL
Sleeve Length
11 1/2 in
Length
32 in
Fits Chest Size
30-1/2 in
Neck Size
11 in
Minimum Neck Size
20 in
Minimum Chest Size
58 in
Size-Body Type
Regular
Maximum Chest Size
30 1/2 in
Maximum Neck Size
11 in

Details

Item
Short Sleeve Polo Shirt
Color
Navy
Material
Polyester
Fabric Weight
6 oz/sq yd
Fit
Regular Fit
Features
Built in Side Vents, Easy Care Stain Release, Moisture Wicking Technology
Gender
Men's
Closure Type
Button
Number of Outside Pockets
1
Style
Polo
Cuff Style
Knit
Front Closure Type
Buttons
Collar Style
Rib Knit
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Series
LS44
Application
Industrial
Moisture-Wicking
Yes

Description

T-Shirt, Gender Men's, Style Polo, Material Polyester, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Regular Fit, Color Navy, Sleeve Type Short, Sleeve Length 11 1/2 in, Size 4XL, Minimum Neck Size 20 in, Maximum Neck Size 11 in, Maximum Chest Size 30 1/2 in, Minimum Chest Size 58 in, Length 32 in, Size-Body Type Regular, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Rib Knit, Cuff Style Knit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.