Men's Short Sleeve Polo Shirt, Polyester, Button, Navy, XL
Mfr # LS44DN RG XL
Zoro # G9041995
product price: $26.29
/eaKey Features
Material
Polyester
Fabric Weight
6 oz/sq yd
Fit
Regular Fit
Features
Built in Side Vents, Easy Care Stain Release, Moisture Wicking Technology
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LS44DN RG XL
Zoro #
G9041995
UPC #
-
Country of Origin
Multiple
Dimensions
Size
XL
Sleeve Length
11 in
Fits Chest Size
24-1/2 in
Neck Size
9-1/2 in
Length
30 1/2 in
Minimum Chest Size
46 in
Size-Body Type
Regular
Minimum Neck Size
17 in
Maximum Chest Size
24 1/2 in
Maximum Neck Size
9 1/2 in
Description
T-Shirt, Gender Men's, Style Polo, Material Polyester, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Regular Fit, Color Navy, Sleeve Type Short, Sleeve Length 11 in, Size XL, Minimum Neck Size 17 in, Maximum Neck Size 9 1/2 in, Maximum Chest Size 24 1/2 in, Minimum Chest Size 46 in, Length 30 1/2 in, Size-Body Type Regular, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Rib Knit, Cuff Style Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.