Men's Short Sleeve Shirt, 35% Cotton, 65% Polyester, Button Down, Black/Gray, 3XL
Mfr # 05BKSM RG 3XL
Zoro # G3733427
product price: $36.19
/eaKey Features
Material
35% Cotton, 65% Polyester
Fabric Weight
4.6 oz
Fit
Spacious Fit
Features
Easy Care Stain Release, Flex Fabric for Comfort and Ease of Movement, Mechanical Stretch Fabric, Wrinkle Resistant
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05BKSM RG 3XL
Zoro #
G3733427
UPC #
-
Country of Origin
Honduras
Dimensions
Size
3XL
Neck Size
20-1/2 in
Length
Regular
Fits Chest Size
29-1/4 in
Minimum Neck Size
19 in
Maximum Chest Size
29 1/4 in
Maximum Neck Size
19 1/2 in
Size-Body Type
Regular
Details
Item
Short Sleeve Shirt
Color
Black/Gray
Material
35% Cotton, 65% Polyester
Fabric Weight
4.6 oz
Fit
Spacious Fit
Features
Easy Care Stain Release, Flex Fabric for Comfort and Ease of Movement, Mechanical Stretch Fabric, Wrinkle Resistant
Gender
Men's
Closure Type
Button Down
Number of Outside Pockets
2
Moisture-Wicking
Yes
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Collar Style
Banded
Pocket Locations
Chest
Front Closure Type
Buttons
Application
Managers, Mechanics, Service Providers, Technicians
Description
Short Sleeve Shirt, Gender Men's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 4.6 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Spacious Fit, Color Black/Gray, Sleeve Type Short, Size 3XL, Minimum Neck Size 19 in, Maximum Neck Size 19 1/2 in, Maximum Chest Size 29 1/4 in, Length Regular, Application Managers, Mechanics, Service Providers, Technicians, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Banded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.