Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Short Sleeve Shirt, 35% Cotton, 65% Polyester, Button Down, Black/Gray, XL

  • Mfr # 05SMBK TL XL

  • Zoro # G3733110


product price: $33.79
/ea

Key Features

Color
Black/Gray
Material
35% Cotton, 65% Polyester
Fabric Weight
4.6 oz
Fit
Spacious Fit
Features
Easy Care Stain Release, Flex Fabric for Comfort and Ease of Movement, Mechanical Stretch Fabric, Wrinkle Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05SMBK TL XL
Zoro #
G3733110
UPC #
-
Country of Origin
Honduras

Dimensions

Size
XL
Neck Size
18-1/2 in
Length
Long
Fits Chest Size
26-1/4 in
Minimum Neck Size
17 in
Maximum Chest Size
26 1/4 in
Maximum Neck Size
17 1/2 in
Size-Body Type
Long

Details

Item
Short Sleeve Shirt
Color
Black/Gray
Material
35% Cotton, 65% Polyester
Fabric Weight
4.6 oz
Fit
Spacious Fit
Features
Easy Care Stain Release, Flex Fabric for Comfort and Ease of Movement, Mechanical Stretch Fabric, Wrinkle Resistant
Gender
Men's
Closure Type
Button Down
Number of Outside Pockets
2
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Front Closure Type
Buttons
Collar Style
Banded
Moisture-Wicking
Yes
Pocket Locations
Chest
Application
Managers, Mechanics, Service Providers, Technicians

Description

Short Sleeve Shirt, Gender Men's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 4.6 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Spacious Fit, Color Black/Gray, Sleeve Type Short, Size XL, Minimum Neck Size 17 in, Maximum Neck Size 17 1/2 in, Maximum Chest Size 26 1/4 in, Length Long, Application Managers, Mechanics, Service Providers, Technicians, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Banded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.