Men's Short Sleeve Shirt, 35% Cotton, 65% Polyester, Button Down, Black/Red, XL
Mfr # 05BKER TL XL
Zoro # G3733506
product price: $36.19
/eaKey Features
Material
35% Cotton, 65% Polyester
Fabric Weight
4.6 oz
Fit
Spacious Fit
Features
Easy Care Stain Release, Flex Fabric for Comfort and Ease of Movement, Mechanical Stretch Fabric, Wrinkle Resistant
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05BKER TL XL
Zoro #
G3733506
UPC #
-
Country of Origin
Honduras
Dimensions
Size
XL
Fits Chest Size
26-1/4 in
Neck Size
18-1/2 in
Length
Long
Maximum Neck Size
17 1/2 in
Minimum Neck Size
17 in
Maximum Chest Size
26 1/4 in
Size-Body Type
Long
Details
Item
Short Sleeve Shirt
Color
Black/Red
Material
35% Cotton, 65% Polyester
Fabric Weight
4.6 oz
Fit
Spacious Fit
Features
Easy Care Stain Release, Flex Fabric for Comfort and Ease of Movement, Mechanical Stretch Fabric, Wrinkle Resistant
Gender
Men's
Closure Type
Button Down
Number of Outside Pockets
2
Collar Style
Banded
Application
Managers, Mechanics, Service Providers, Technicians
Front Closure Type
Buttons
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Pocket Locations
Chest
Moisture-Wicking
Yes
Description
Short Sleeve Shirt, Gender Men's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 4.6 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Spacious Fit, Color Black/Red, Sleeve Type Short, Size XL, Minimum Neck Size 17 in, Maximum Neck Size 17 1/2 in, Maximum Chest Size 26 1/4 in, Length Long, Application Managers, Mechanics, Service Providers, Technicians, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Banded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.