Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Short Sleeve Shirt, 35% Cotton, 65% Polyester, Button Down, Gray/Navy, 2XL

  • Mfr # 05DNSM TL 2XL

  • Zoro # G3733235


product price: $31.39
/ea

Key Features

Color
Gray/Navy
Material
35% Cotton, 65% Polyester
Fabric Weight
4.6 oz
Fit
Spacious Fit
Features
Easy Care Stain Release, Flex Fabric for Comfort and Ease of Movement, Mechanical Stretch Fabric, Wrinkle Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05DNSM TL 2XL
Zoro #
G3733235
UPC #
-
Country of Origin
Honduras

Dimensions

Size
2XL
Sleeve Length
38-1/2 in
Length
Long
Neck Size
19-1/2 in
Fits Chest Size
27-3/4 in
Minimum Neck Size
18 in
Maximum Chest Size
27 3/4 in
Maximum Neck Size
18 1/2 in
Size-Body Type
Long

Details

Item
Short Sleeve Shirt
Color
Gray/Navy
Material
35% Cotton, 65% Polyester
Fabric Weight
4.6 oz
Fit
Spacious Fit
Features
Easy Care Stain Release, Flex Fabric for Comfort and Ease of Movement, Mechanical Stretch Fabric, Wrinkle Resistant
Gender
Men's
Closure Type
Button Down
Number of Outside Pockets
2
Pocket Locations
Chest
Moisture-Wicking
Yes
Application
Managers, Mechanics, Service Providers, Technicians
Collar Style
Banded
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Front Closure Type
Buttons

Description

Short Sleeve Shirt, Gender Men's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 4.6 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Spacious Fit, Color Gray/Navy, Sleeve Type Short, Sleeve Length 38-1/2 in, Size 2XL, Minimum Neck Size 18 in, Maximum Neck Size 18 1/2 in, Maximum Chest Size 27 3/4 in, Length Long, Application Managers, Mechanics, Service Providers, Technicians, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Banded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.