Zoro Homepage

Men's Short Sleeve Shirt, 40% Polyester, 60% Cotton, Button, Black, XL

  • Mfr # WS20BK SSLXL

  • Zoro # G5479232


product price: $38.29
/ea

Key Features

Color
Black
Material
40% Polyester, 60% Cotton
Fabric Weight
5.25 oz
Features
Color Retention, Full Seamless Underarm Gusset, Soil Release, Wickable, Wrinkle Resistance
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS20BK SSLXL
Zoro #
G5479232
UPC #
635062447106
Country of Origin
Honduras

Dimensions

Size
XL
Sleeve Length
37 in
Neck Size
17 in
Fits Chest Size
56 in
Length
33 in
Maximum Neck Size
17 in
Maximum Chest Size
56 in

Details

Item
Short Sleeve Shirt
Color
Black
Material
40% Polyester, 60% Cotton
Fabric Weight
5.25 oz
Features
Color Retention, Full Seamless Underarm Gusset, Soil Release, Wickable, Wrinkle Resistance
Gender
Men's
Closure Type
Button
Number of Outside Pockets
2
Style
Dress
Front Closure Type
Buttons
Moisture-Wicking
Yes
Collar Style
Banded
Cleaning and Care Instructions
Home Wash, Industrial Laundry

Description

Short Sleeve Shirt, Gender Men's, Style Dress, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 5.25 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Color Black, Sleeve Type Short, Sleeve Length 37 in, Size XL, Maximum Neck Size 17 in, Maximum Chest Size 56 in, Length 33 in, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Banded, Features Color Retention, Full Seamless Underarm Gusset, Soil Release, Wickable, Wrinkle Resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.