Men's Short Sleeve T-Shirt, Cotton, Pullover, Gray, XL
Mfr # WS50HG TL XL
Zoro # G7437997
product price: $19.99
/eaKey Features
Color
Gray
Material
Cotton
Fabric Weight
6.75 oz/sq yd
Fit
Regular Fit
Features
Taped Shoulder and Neck Seams
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS50HG TL XL
Zoro #
G7437997
UPC #
-
Country of Origin
Mexico
Dimensions
Size
XL
Sleeve Length
10 in
Fits Chest Size
25-1/2 in
Length
33 1/4 in
Size-Body Type
Tall
Maximum Neck Size
17 1/2 in
Maximum Chest Size
25 1/2 in
Details
Item
Short Sleeve T-Shirt
Color
Gray
Material
Cotton
Fabric Weight
6.75 oz/sq yd
Fit
Regular Fit
Features
Taped Shoulder and Neck Seams
Gender
Men's
Closure Type
Pullover
Number of Outside Pockets
1
Style
T-Shirt
Tag-less
Yes
Front Closure Type
None
Cleaning and Care Instructions
Home Wash
Pocket Locations
Chest
Collar Style
Rib Knit
Series
WS50
Description
Short Sleeve T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6.75 oz/sq yd, Front Closure Type None, Number of Outside Pockets 1, Fit Regular Fit, Color Gray, Sleeve Type Short, Sleeve Length 10 in, Size XL, Maximum Neck Size 17 1/2 in, Maximum Chest Size 25 1/2 in, Length 33 1/4 in, Size-Body Type Tall, Cleaning and Care Instructions Home Wash, Collar Style Rib Knit, Features Taped Shoulder and Neck Seams, Pocket Locations Chest, Series WS50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.