Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Short Sleeve Work Shirt, Cotton/Polyester, Button, Navy, 3XL

  • Mfr # 2574NV TL 3XL

  • Zoro # G5029631


product price: $34.70
/ea

Key Features

Size
3XL
Color
Navy
Material
Cotton/Polyester
Fabric Weight
5.25 oz
Fit
Generous Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2574NV TL 3XL
Zoro #
G5029631
UPC #
-
Country of Origin
Multiple

Dimensions

Size
3XL
Sleeve Length
12 1/2 in
Fits Chest Size
61-1/2 in
Neck Size
19 to 19-1/2 in
Maximum Neck Size
19 1/2 in
Size-Body Type
Tall
Minimum Neck Size
19 in
Minimum Chest Size
54 in
Maximum Chest Size
56 in

Details

Item
Short Sleeve Work Shirt
Color
Navy
Material
Cotton/Polyester
Fabric Weight
5.25 oz
Fit
Generous Fit
Features
Extra Room Throughout the Shoulders and Chest, Its Rugged Good Looks and Durability, Square Tail Designed With Extra Length to Wear Tucked or Untucked
Gender
Men's
Closure Type
Button
Number of Outside Pockets
2
Style
Work Shirt
Cleaning and Care Instructions
Machine Wash
Series
1574
Collar Style
Two Piece
Front Closure Type
Buttons
Button Material
Melamine
Pocket Locations
Chest
Moisture-Wicking
Yes

Description

Short Sleeve Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Generous Fit, Color Navy, Sleeve Type Short, Sleeve Length 12 1/2 in, Size 3XL, Minimum Neck Size 19 in, Maximum Neck Size 19 1/2 in, Maximum Chest Size 56 in, Minimum Chest Size 54 in, Size-Body Type Tall, Button Material Melamine, Cleaning and Care Instructions Machine Wash, Collar Style Two Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.