Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Short Sleeve Work Shirt, Cotton/Polyester, Button, Navy, 5XL

  • Mfr # 2574NV RG 5XL

  • Zoro # G5029595


product price: $28.89
/ea

Key Features

Size
5XL
Color
Navy
Material
Cotton/Polyester
Fabric Weight
5.25 oz
Fit
Generous Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2574NV RG 5XL
Zoro #
G5029595
UPC #
-
Country of Origin
Multiple

Dimensions

Size
5XL
Sleeve Length
13 3/4 in
Fits Chest Size
69-1/2 in
Neck Size
21 to 21-1/2 in
Maximum Neck Size
21 1/2 in
Size-Body Type
Regular
Minimum Neck Size
21 in
Maximum Chest Size
64 in
Minimum Chest Size
62 in

Details

Item
Short Sleeve Work Shirt
Color
Navy
Material
Cotton/Polyester
Fabric Weight
5.25 oz
Fit
Generous Fit
Features
Extra Room Throughout the Shoulders and Chest, Its Rugged Good Looks and Durability, Square Tail Designed With Extra Length to Wear Tucked or Untucked
Gender
Men's
Closure Type
Button
Number of Outside Pockets
2
Style
Work Shirt
Collar Style
Two Piece
Front Closure Type
Buttons
Button Material
Melamine
Pocket Locations
Chest
Cleaning and Care Instructions
Machine Wash
Series
1574
Moisture-Wicking
Yes

Description

Short Sleeve Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Generous Fit, Color Navy, Sleeve Type Short, Sleeve Length 13 3/4 in, Size 5XL, Minimum Neck Size 21 in, Maximum Neck Size 21 1/2 in, Maximum Chest Size 64 in, Minimum Chest Size 62 in, Size-Body Type Regular, Button Material Melamine, Cleaning and Care Instructions Machine Wash, Collar Style Two Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.