Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Short Sleeve Work Shirt, Cotton/Polyester, Button, Navy, S

  • Mfr # 2574NV RG S

  • Zoro # G5028353


product price: $26.89
/ea

Key Features

Size
S
Color
Navy
Material
Cotton/Polyester
Fabric Weight
5.25 oz
Fit
Generous Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2574NV RG S
Zoro #
G5028353
UPC #
-
Country of Origin
Multiple

Dimensions

Size
S
Sleeve Length
9 3/8 in
Neck Size
14 to 14-1/2 in
Fits Chest Size
41-1/2 in
Minimum Neck Size
14 in
Minimum Chest Size
34 in
Maximum Chest Size
36 in
Size-Body Type
Regular
Maximum Neck Size
14 1/2 in

Details

Item
Short Sleeve Work Shirt
Color
Navy
Material
Cotton/Polyester
Fabric Weight
5.25 oz
Fit
Generous Fit
Features
Extra Room Throughout the Shoulders and Chest, Its Rugged Good Looks and Durability, Square Tail Designed With Extra Length to Wear Tucked or Untucked
Gender
Men's
Closure Type
Button
Number of Outside Pockets
2
Style
Work Shirt
Front Closure Type
Buttons
Moisture-Wicking
Yes
Collar Style
Two Piece
Series
1574
Button Material
Melamine
Pocket Locations
Chest
Cleaning and Care Instructions
Machine Wash

Description

Short Sleeve Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Generous Fit, Color Navy, Sleeve Type Short, Sleeve Length 9 3/8 in, Size S, Minimum Neck Size 14 in, Maximum Neck Size 14 1/2 in, Maximum Chest Size 36 in, Minimum Chest Size 34 in, Size-Body Type Regular, Button Material Melamine, Cleaning and Care Instructions Machine Wash, Collar Style Two Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.