Zoro Homepage

Men's Short Sleeve Work Shirt, Cotton/Polyester, Button, Navy, XL

  • Mfr # 2574NV TL XL

  • Zoro # G5029604


product price: $31.19
/ea

Key Features

Size
XL
Color
Navy
Material
Cotton/Polyester
Fabric Weight
5.25 oz
Fit
Generous Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2574NV TL XL
Zoro #
G5029604
UPC #
-
Country of Origin
Multiple

Dimensions

Size
XL
Sleeve Length
11 1/4 in
Fits Chest Size
53-1/2 in
Neck Size
17 to 17-1/2 in
Maximum Neck Size
17 1/2 in
Size-Body Type
Tall
Minimum Neck Size
17 in
Minimum Chest Size
46 in
Maximum Chest Size
48 in

Details

Item
Short Sleeve Work Shirt
Color
Navy
Material
Cotton/Polyester
Fabric Weight
5.25 oz
Fit
Generous Fit
Features
Extra Room Throughout the Shoulders and Chest, Its Rugged Good Looks and Durability, Square Tail Designed With Extra Length to Wear Tucked or Untucked
Gender
Men's
Closure Type
Button
Number of Outside Pockets
2
Style
Work Shirt
Cleaning and Care Instructions
Home Wash
Button Material
Melamine
Moisture-Wicking
Yes
Series
1574
Front Closure Type
Buttons
Pocket Locations
Chest
Collar Style
Two Piece

Description

Short Sleeve Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Generous Fit, Color Navy, Sleeve Type Short, Sleeve Length 11 1/4 in, Size XL, Minimum Neck Size 17 in, Maximum Neck Size 17 1/2 in, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Size-Body Type Tall, Button Material Melamine, Cleaning and Care Instructions Home Wash, Collar Style Two Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.