Zoro Homepage

Men's Short Sleeve Work Shirt, Cotton/Polyester, Button, Tan, 5XL

  • Mfr # 2574KH RG 5XL

  • Zoro # G5026402


product price: $28.35
/ea

Key Features

Size
5XL
Color
Tan
Material
Cotton/Polyester
Fabric Weight
5.25 oz
Fit
Generous Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2574KH RG 5XL
Zoro #
G5026402
UPC #
-
Country of Origin
Multiple

Dimensions

Size
5XL
Sleeve Length
13 3/4 in
Neck Size
21 to 21-1/2 in
Fits Chest Size
69-1/2 in
Maximum Neck Size
21 1/2 in
Maximum Chest Size
64 in
Size-Body Type
Regular
Minimum Neck Size
21 in
Minimum Chest Size
62 in

Details

Item
Short Sleeve Work Shirt
Color
Tan
Material
Cotton/Polyester
Fabric Weight
5.25 oz
Fit
Generous Fit
Features
Extra Room Throughout the Shoulders and Chest, Its Rugged Good Looks and Durability, Square Tail Designed With Extra Length to Wear Tucked or Untucked
Gender
Men's
Closure Type
Button
Number of Outside Pockets
2
Style
Work Shirt
Series
1574
Front Closure Type
Buttons
Collar Style
Two Piece
Moisture-Wicking
Yes
Pocket Locations
Chest
Cleaning and Care Instructions
Machine Wash
Button Material
Melamine

Description

Short Sleeve Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Generous Fit, Color Tan, Sleeve Type Short, Sleeve Length 13 3/4 in, Size 5XL, Minimum Neck Size 21 in, Maximum Neck Size 21 1/2 in, Maximum Chest Size 64 in, Minimum Chest Size 62 in, Size-Body Type Regular, Button Material Melamine, Cleaning and Care Instructions Machine Wash, Collar Style Two Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.