Men's Short Sleeve Work Shirt, Cotton/Polyester, Button, Tan, S
Mfr # 2574KH RG S
Zoro # G5028387
product price: $26.79
/eaKey Features
Size
S
Color
Tan
Material
Cotton/Polyester
Fabric Weight
5.25 oz
Fit
Generous Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2574KH RG S
Zoro #
G5028387
UPC #
-
Country of Origin
Multiple
Dimensions
Size
S
Sleeve Length
9 3/8 in
Fits Chest Size
41-1/2 in
Neck Size
14 to 14-1/2 in
Minimum Neck Size
14 in
Minimum Chest Size
34 in
Maximum Neck Size
14 1/2 in
Size-Body Type
Regular
Maximum Chest Size
36 in
Description
Short Sleeve Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Generous Fit, Color Tan, Sleeve Type Short, Sleeve Length 9 3/8 in, Size S, Minimum Neck Size 14 in, Maximum Neck Size 14 1/2 in, Maximum Chest Size 36 in, Minimum Chest Size 34 in, Size-Body Type Regular, Button Material Melamine, Cleaning and Care Instructions Machine Wash, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.