Zoro Homepage

Men's Work Pants, 2XL/3XL, Gray, 65% Polyester/35% Cotton

  • Mfr # P874CH 42 30

  • Zoro # G6044637


product price: $33.89
/ea

Key Features

Color
Gray
Material
65% Polyester/35% Cotton
Gender
Men's
Size
2XL/3XL
Inseam
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P874CH 42 30
Zoro #
G6044637
UPC #
-
Country of Origin
Mexico

Dimensions

Size
2XL/3XL
Fits Waist Size
42 in
Tag Size
42 x 30
Maximum Waist Size
42 in

Description

Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8.5 oz, Includes Lining No, Style Work Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Lining Material Unlined, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Gray, Inseam 30 in, Maximum Waist Size 42 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Home Wash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.