Men's Work Pants, 2XL/3XL, Gray, 65% Polyester/35% Cotton
- Mfr # P874CH 46 30
- Zoro # G6040522
product price:Â
$
31.79
/ea
Key Features
Color
Gray
Material
65% Polyester/35% Cotton
Gender
Men's
Size
2XL/3XL
Inseam
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P874CH 46 30
- Zoro #
- G6040522
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Size
- 2XL/3XL
- Fits Waist Size
- 46 in
- Maximum Waist Size
- 46 in
- Tag Size
- 46 x 30
- Fits Chest Size
- Fabric for Hard Wear and Easy Care, Wrinkle Resistant Stain Release
Description
Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8.5 oz, Includes Lining No, Style Work Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Lining Material Unlined, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Gray, Inseam 30 in, Maximum Waist Size 46 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Home Wash
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.