Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Pants, 2XL/3XL, Tan, 65% Polyester/35% Cotton Twill

  • Mfr # WP95DS 44 32

  • Zoro # G6043079


product price: $39.65
/ea

Key Features

Material
65% Polyester/35% Cotton Twill
Gender
Men's
Size
2XL/3XL
Fabric Weight
7.25 oz
Series
WP95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP95DS 44 32
Zoro #
G6043079
UPC #
-
Country of Origin
Nicaragua

Dimensions

Size
2XL/3XL
Fits Waist Size
44 in
Maximum Waist Size
44 in
Tag Size
44 x 32

Details

Item
Work Pants
Color
Tan
Material
65% Polyester/35% Cotton Twill
Gender
Men's
Inseam
32 in
Fabric Weight
7.25 oz
Series
WP95
Lining Material
Unlined
Number of Outside Pockets
6
Closure Type
zipper
Garment Style
Cargo Pants
Pockets
6
Waist Rise
Low Rise
Fit
Regular Fit
Features
Flexible for Ease of Movement, Wrinkle Resistant Stain Release
Ankle Type
Open
Includes Hammer Loop
No
Leg Fit
Straight Leg
Insulated for Cold Conditions
No
Fly Closure Type
Zipper
Moisture-Wicking
Yes
Waist Closure
Buttons
Cleaning and Care Instructions
Home Wash

Description

Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.25 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Tan, Inseam 32 in, Maximum Waist Size 44 in, Ankle Type Open, Cleaning and Care Instructions Home Wash, Features Flexible for Ease of Movement, Wrinkle Resistant Stain Release

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.