Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Pants, 4XL/5XL, Gray, 65% Polyester/35% Cotton

  • Mfr # P874CH 48 32

  • Zoro # G6029200


product price: $32.89
/ea

Key Features

Color
Gray
Material
65% Polyester/35% Cotton
Gender
Men's
Fabric Weight
8.5 oz
Fits Waist Size
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P874CH 48 32
Zoro #
G6029200
UPC #
-
Country of Origin
Mexico

Dimensions

Size
4XL/5XL
Fits Waist Size
48 in
Tag Size
48 x 32
Maximum Waist Size
48 in

Details

Item
Work Pants
Color
Gray
Material
65% Polyester/35% Cotton
Gender
Men's
Inseam
32 in
Fabric Weight
8.5 oz
Series
P874
Number of Outside Pockets
4
Lining Material
Unlined
Closure Type
Zipper/Hook and Eye
Garment Style
Work Pants
Pockets
4
Insulated for Cold Conditions
No
Leg Fit
Straight Leg
Cleaning and Care Instructions
Home Wash
Fit
Regular Fit
Ankle Type
Open
Features
Fabric for Hard Wear and Easy Care, Wrinkle Resistant Stain Release
Application
Industrial
Includes Hammer Loop
No
Waist Closure
Hook-and-Loop
Fly Closure Type
Zipper

Description

Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8.5 oz, Includes Lining No, Style Work Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Lining Material Unlined, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Gray, Inseam 32 in, Maximum Waist Size 48 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Home Wash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.