Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Pants, L/XL, Black, 65% Polyester/35% Cotton Twill

  • Mfr # WP95BK 38 34

  • Zoro # G6029611


product price: $39.65
/ea

Key Features

Material
65% Polyester/35% Cotton Twill
Gender
Men's
Size
L/XL
Fabric Weight
7.25 oz
Series
WP95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP95BK 38 34
Zoro #
G6029611
UPC #
-
Country of Origin
Nicaragua

Dimensions

Size
L/XL
Fits Waist Size
38 in
Maximum Waist Size
38 in
Tag Size
38 x 34

Details

Item
Work Pants
Color
Black
Material
65% Polyester/35% Cotton Twill
Gender
Men's
Inseam
34 in
Fabric Weight
7.25 oz
Series
WP95
Closure Type
zipper
Lining Material
Unlined
Number of Outside Pockets
6
Pockets
6
Garment Style
Cargo Pants
Cleaning and Care Instructions
Home Wash
Waist Rise
Low Rise
Insulated for Cold Conditions
No
Fly Closure Type
Zipper
Fit
Regular Fit
Leg Fit
Straight Leg
Waist Closure
Buttons
Ankle Type
Open
Moisture-Wicking
Yes
Features
Flexible for Ease of Movement, Wrinkle Resistant Stain Release
Includes Hammer Loop
No

Description

Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.25 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Black, Inseam 34 in, Maximum Waist Size 38 in, Ankle Type Open, Cleaning and Care Instructions Home Wash, Features Flexible for Ease of Movement, Wrinkle Resistant Stain Release

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.