Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Pants, L/XL, Gray, 65% Polyester/35% Cotton

  • Mfr # P874CH 38 34

  • Zoro # G6047708


product price: $33.99
/ea

Key Features

Color
Gray
Material
65% Polyester/35% Cotton
Gender
Men's
Size
L/XL
Inseam
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P874CH 38 34
Zoro #
G6047708
UPC #
-
Country of Origin
Mexico

Dimensions

Size
L/XL
Fits Waist Size
38 in
Tag Size
38 x 34
Maximum Waist Size
38 in

Details

Item
Work Pants
Color
Gray
Material
65% Polyester/35% Cotton
Gender
Men's
Inseam
34 in
Fabric Weight
8.5 oz
Series
P874
Closure Type
Zipper/Hook and Eye
Number of Outside Pockets
4
Lining Material
Unlined
Pockets
4
Garment Style
Work Pants
Cleaning and Care Instructions
Home Wash
Ankle Type
Open
Waist Closure
Hook-and-Loop
Features
Fabric for Hard Wear and Easy Care, Wrinkle Resistant Stain Release
Application
Industrial
Includes Hammer Loop
No
Insulated for Cold Conditions
No
Fly Closure Type
Zipper
Leg Fit
Straight Leg
Fit
Regular Fit

Description

Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8.5 oz, Includes Lining No, Style Work Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Lining Material Unlined, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Gray, Inseam 34 in, Maximum Waist Size 38 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Home Wash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.