Men's Work Pants, Navy, 40% Polyester, 60% Cotton
Mfr # WP70NV 30 32
Zoro # G5477552
product price: $47.19
/eaKey Features
Material
40% Polyester, 60% Cotton
Gender
Men's
Fabric Weight
7.5 oz
Series
WP70
Lining Material
Unlined
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WP70NV 30 32
Zoro #
G5477552
UPC #
635062455576
Country of Origin
Multiple
Dimensions
Fits Waist Size
30 in
Tag Size
30 x 32
Maximum Waist Size
30 in
Details
Item
Work Pants
Color
Navy
Material
40% Polyester, 60% Cotton
Gender
Men's
Inseam
32 in
Fabric Weight
7.5 oz
Series
WP70
Lining Material
Unlined
Closure Type
Zipper/Button
Number of Outside Pockets
4
Garment Style
Work Pants
Pockets
4
Includes Hammer Loop
No
Leg Fit
Straight Leg
Features
Inseam Gusset, Wider and Longer Belt Loops to Accommodate Work Belts
Waist Rise
Low Rise
Fit
Regular Fit
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil
Waist Closure
Buttons
Reinforced Locations
Pockets
Insulated for Cold Conditions
No
Description
Work Pants, Garment Type Pants, Gender Men's, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 7.5 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Lining Material Unlined, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 32 in, Maximum Waist Size 30 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.