Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Pants, Navy, 40% Polyester, 60% Cotton

  • Mfr # WP80NV 42 30

  • Zoro # G5479056


product price: $46.49
/ea

Key Features

Material
40% Polyester, 60% Cotton
Gender
Men's
Inseam
30 in
Fabric Weight
7.5 oz
Fits Waist Size
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP80NV 42 30
Zoro #
G5479056
UPC #
635062465025
Country of Origin
Multiple

Dimensions

Fits Waist Size
42 in
Maximum Waist Size
42 in
Tag Size
42 x30

Details

Item
Work Pants
Color
Navy
Material
40% Polyester, 60% Cotton
Gender
Men's
Inseam
30 in
Fabric Weight
7.5 oz
Series
WP80
Lining Material
Unlined
Number of Outside Pockets
6
Closure Type
Zipper/Button
Pockets
6
Garment Style
Cargo Pants
Waist Closure
Buttons
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil
Reinforced Locations
Pockets
Includes Hammer Loop
Yes
Fly Closure Type
Zipper
Features
Double-Needle Stitching Lower Rise than Traditional Work Pants Full Inseam Gusset Front Pockets Have 13" Reinforced Pocket Bag Exterior Branding With Retail Packaging, Wider and Longer Belt Loops to Accommodate Work Belts
Waist Rise
Low Rise
Insulated for Cold Conditions
No

Description

Work Pants, Garment Type Pants, Gender Men's, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 7.5 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Number of Outside Pockets 6, Color Navy, Inseam 30 in, Maximum Waist Size 42 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.