Men's Work Pants, Navy, 40% Polyester, 60% Cotton
Mfr # WP80NV 42 32
Zoro # G5479065
product price: $49.15
/eaKey Features
Material
40% Polyester, 60% Cotton
Gender
Men's
Fabric Weight
7.5 oz
Series
WP80
Lining Material
Unlined
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WP80NV 42 32
Zoro #
G5479065
UPC #
635062465032
Country of Origin
Multiple
Dimensions
Fits Waist Size
42 in
Tag Size
42 x32
Maximum Waist Size
42 in
Details
Item
Work Pants
Color
Navy
Material
40% Polyester, 60% Cotton
Gender
Men's
Inseam
32 in
Fabric Weight
7.5 oz
Series
WP80
Lining Material
Unlined
Number of Outside Pockets
6
Closure Type
Zipper/Button
Garment Style
Cargo Pants
Pockets
6
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil
Features
Double-Needle Stitching Lower Rise than Traditional Work Pants Full Inseam Gusset Front Pockets Have 13" Reinforced Pocket Bag Exterior Branding With Retail Packaging, Wider and Longer Belt Loops to Accommodate Work Belts
Reinforced Locations
Pockets
Includes Hammer Loop
Yes
Waist Rise
Low Rise
Waist Closure
Buttons
Fly Closure Type
Zipper
Insulated for Cold Conditions
No
Description
Work Pants, Garment Type Pants, Gender Men's, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 7.5 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Number of Outside Pockets 6, Color Navy, Inseam 32 in, Maximum Waist Size 42 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.