Zoro Homepage

Men's Work Pants, Navy, 40% Polyester, 60% Cotton

  • Mfr # WP80NV 48 32

  • Zoro # G5479153


product price: $45.89
/ea

Key Features

Material
40% Polyester, 60% Cotton
Gender
Men's
Inseam
32 in
Fabric Weight
7.5 oz
Fits Waist Size
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP80NV 48 32
Zoro #
G5479153
UPC #
635062465483
Country of Origin
Multiple

Dimensions

Fits Waist Size
48 in
Tag Size
48 x32
Maximum Waist Size
48 in

Details

Item
Work Pants
Color
Navy
Material
40% Polyester, 60% Cotton
Gender
Men's
Inseam
32 in
Fabric Weight
7.5 oz
Series
WP80
Lining Material
Unlined
Number of Outside Pockets
6
Closure Type
Zipper/Button
Garment Style
Cargo Pants
Pockets
6
Waist Closure
Buttons
Waist Rise
Low Rise
Fly Closure Type
Zipper
Features
Double-Needle Stitching Lower Rise than Traditional Work Pants Full Inseam Gusset Front Pockets Have 13" Reinforced Pocket Bag Exterior Branding With Retail Packaging, Wider and Longer Belt Loops to Accommodate Work Belts
Includes Hammer Loop
Yes
Reinforced Locations
Pockets
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil
Insulated for Cold Conditions
No

Description

Work Pants, Garment Type Pants, Gender Men's, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 7.5 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Number of Outside Pockets 6, Color Navy, Inseam 32 in, Maximum Waist Size 48 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.